
6' X 9' Cream Indoor Outdoor Area Rug
Mfr # 522300
Zoro # G722332257
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
72 in
Application Type
Non-Commercial
Color
Cream
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522300
Zoro #
G722332257
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
72 in
Width (In.)
108 in
Details
Application Type
Non-Commercial
Color
Cream
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Description
This 6-foot x 9-foot cream indoor outdoor area rug is a great way to add warmth to a room. Crafted with precision, its machine-made construction ensures durability and longevity for both indoor and outdoor settings. The rectangle shape offers ample coverage, making it perfect for various areas. The subtle cream color complements a wide range of decor styles, providing a soothing backdrop that enhances any environment. Elevate your space with this elegant and functional addition. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.