
6' X 9' Dark Green And Light Green Geometric Indoor Outdoor Area Rug
Mfr # 550188
Zoro # G222324998
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Light Green
Material
Polypropylene
Width (In.)
108 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550188
Zoro #
G222324998
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
6 ft x 9 ft
Width (In.)
108 in
Height
72 in
Depth
0.3 in
Details
Color
Light Green
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Polypropylene
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 6-foot x 9-foot dark green and light green geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.