
6' X 9' Dark Green And Light Green Trellis Indoor Outdoor Area Rug
Mfr # 545232
Zoro # G522335526
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.3 in
Color
Light Green
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545232
Zoro #
G522335526
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Light Green
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Polypropylene
Description
This 6-foot x 9-foot dark green and light green trellis indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.