Shop HOMEROOTS
See all product information
Create Account
6' X 9' Dark Red Indoor Outdoor Area Rug
- Mfr # 522525
- Zoro # G622330278
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Polypropylene
Width (In.)
108 in
Assembly Required
No Assembly Needed
Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522525
- Zoro #
- G622330278
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Details
- Color
- Dark Red
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
Add some artistry to your room with this 6-foot x 9-foot dark red indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. The rich hue of the rug adds warmth and depth to your space, while the versatile size fits well in various areas of your home, bringing both comfort and style effortlessly. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.