
6' X 9' Flame Abstract Indoor Outdoor Area Rug
Mfr # 572899
Zoro # G422326327
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
108 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572899
Zoro #
G422326327
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Depth
0.25 in
Width (In.)
108 in
Size
6 ft x 9 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Flame
Method of Construction
Power Loom
Description
Add some artistry to your room with this 6-foot x 9-foot flame abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.