Shop HOMEROOTS
See all product information
Create Account
6' X 9' Gray And Beige Abstract Indoor Outdoor Area Rug
- Mfr # 545518
- Zoro # G422327973
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Gray Beige
Material
Polypropylene
Width (In.)
108 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545518
- Zoro #
- G422327973
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Description
This 6-foot x 9-foot gray and beige abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.