
6' X 9' Gray and Blue Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531610
Zoro # G722328885
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
118 in
Assembly Required
No Assembly Needed
Height
78 in
Depth
0.02 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531610
Zoro #
G722328885
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
118 in
Height
78 in
Depth
0.02 in
Size
6 ft x 9 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Color
Blue
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 6-foot x 9-foot gray and blue geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 78-inch H x 118-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.