
6' X 9' Gray And Ivory Indoor Outdoor Area Rug
Mfr # 545525
Zoro # G422335572
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Ivory
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
108 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545525
Zoro #
G422335572
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Color
Gray Ivory
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot gray and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.