Shop HOMEROOTS
See all product information
Create Account
6' X 9' Gray Black And Ivory Nautical Indoor Outdoor Area Rug
- Mfr # 550186
- Zoro # G822326927
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Black/Black Ivory
Material
Polypropylene
Width (In.)
108 in
Height
72 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550186
- Zoro #
- G822326927
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray Black/Black Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Flatweave
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.3 in
Description
Set an inviting tone in your space with this 6-foot x 9-foot gray black and ivory nautical indoor outdoor area rug. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.