
6' X 9' Gray Black And Ivory Palm Leaf Indoor Outdoor Area Rug
Mfr # 550187
Zoro # G722325198
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Depth
0.3 in
Material
Polypropylene
Color
Black Ivory
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550187
Zoro #
G722325198
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
72 in
Depth
0.3 in
Width (In.)
108 in
Size
6 ft x 9 ft
Details
Material
Polypropylene
Color
Black Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Latex
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot gray black and ivory palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.