
6' X 9' Gray Geometric Indoor Outdoor Area Rug
Mfr # 572885
Zoro # G822357662
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Gray
Depth
0.24 in
Height
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572885
Zoro #
G822357662
UPC #
-
Country of Origin
India
Dimensions
Depth
0.24 in
Height
72 in
Width (In.)
108 in
Details
Application Type
Non-Commercial
Color
Gray
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Description
This 6-foot x 9-foot gray geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.