Shop HOMEROOTS
See all product information
Create Account
6' X 9' Gray Indoor Outdoor Area Rug
- Mfr # 522361
- Zoro # G322325697
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Gray
Material
Polypropylene
Width (In.)
108 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522361
- Zoro #
- G322325697
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Gray
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Depth
- 0.25 in
- Height
- 72 in
Description
Add some artistry to your room with this 6-foot x 9-foot gray indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This rectangular rug features a machine-made construction that ensures both longevity and style, making it a perfect addition for enhancing your outdoor decor while complementing indoor spaces beautifully. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.