6' X 9' Green And Ivory Indoor Outdoor Area Rug

  • Mfr # 545511

  • Zoro # G222327494


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Green Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545511
Zoro #
G222327494
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Color
Green Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Backing Material
Latex

Description

Set an inviting tone in your space with this 6-foot x 9-foot green and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a green and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.