
6' X 9' Green Floral Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555613
- Zoro # G222335345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555613
Zoro #
G222335345
UPC #
-
Country of Origin
India
Dimensions
Height
72 in
Depth
0.12 in
Width (In.)
108 in
Details
Item
Outdoor Rug
Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot green floral machine braided distressed area rug with uv protection. This rectangle shaped rug features a floral design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 72-inch H x 108-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.