6' X 9' Green Geometric Power Loom Area Rug
- Mfr # 522032
- Zoro # G022326789
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Green
Material
Polypropylene
Width (In.)
108 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522032
- Zoro #
- G022326789
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Depth
- 0.25 in
- Height
- 72 in
Details
- Color
- Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
This 6' x 9' green geometric power loom area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in green to give it visual interest. A classic shape marries with good looking design for your space This superior Turkish rug represents the highest quality and is built to last. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72.00" W x 108.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.