
6' X 9' Ivory And Black Indoor Outdoor Area Rug
Mfr # 545532
Zoro # G022330168
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
72 in
Application Type
Non-Commercial
Color
Ivory Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545532
Zoro #
G022330168
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Ivory Black
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Power Loom
Backing Material
Latex
Description
Add some artistry to your room with this 6-foot x 9-foot ivory and black indoor outdoor area rug. This rectangle shaped rug flaunts a ivory and black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.