6' X 9' Ivory And Blue Indoor Outdoor Area Rug
- Mfr # 527612
- Zoro # G822327634
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Ivory Blue
Material
Polypropylene
Width (In.)
108 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527612
- Zoro #
- G822327634
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot ivory and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision using machine-made construction, this rectangular rug boasts a stylish design that enhances any setting while providing the perfect blend of comfort and elegance for your home. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.