6' X 9' Ivory And Green Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 548079

  • Zoro # G022325195


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Height
72 in
Assembly Required
No Assembly Needed
Color
Ivory Green
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548079
Zoro #
G022325195
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Ivory Green
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex

Description

Add some artistry to your room with this 6-foot x 9-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.