
6' X 9' Ivory And Green Palm Leaf Indoor Outdoor Area Rug
Mfr # 550177
Zoro # G122325187
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Green
Height
72 in
Depth
0.3 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550177
Zoro #
G122325187
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Depth
0.3 in
Width (In.)
108 in
Size
6 ft x 9 ft
Details
Color
Ivory Green
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave
Description
Add some artistry to your room with this 6-foot x 9-foot ivory and green palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.