6' X 9' Natural And Brown Handmade Indoor Outdoor Area Rug

  • Mfr # 551069

  • Zoro # G522324889


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Height
72 in
Color
Brown
Assembly Required
No Assembly Needed
Depth
0.2 in
Width (In.)
108.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551069
Zoro #
G522324889
UPC #
-
Country of Origin
India

Dimensions

Height
72 in
Depth
0.2 in
Width (In.)
108.5 in
Size
6 ft x 9 ft

Details

Color
Brown
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Seagrass
Method of Construction
Flatweave

Description

Add some artistry to your room with this 6-foot x 9-foot natural and brown handmade indoor outdoor area rug. This rectangle shaped rug flaunts a natural and brown color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108.5-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.