6' X 9' Navy Blue And Ivory Floral Indoor Outdoor Area Rug

  • Mfr # 550198

  • Zoro # G822326040


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Height
72 in
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.3 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550198
Zoro #
G822326040
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
72 in
Depth
0.3 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Navy Blue/Blue Ivory
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave

Description

Add some artistry to your room with this 6-foot x 9-foot navy blue and ivory floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.