6' X 9' Navy Blue And Ivory Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 550200

  • Zoro # G022325096


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Ivory
Depth
0.3 in
Assembly Required
No Assembly Needed
Height
72 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550200
Zoro #
G022325096
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Color
Blue Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

This 6-foot x 9-foot navy blue and ivory palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.