Zoro Homepage

6' X 9' Navy Blue Geometric Flatweave Area Rug

  • Mfr # 522157

  • Zoro # G222329399


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Color
Navy Blue
Assembly Required
No Assembly Needed
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522157
Zoro #
G222329399
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Navy Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

This 6' x 9' navy blue geometric flatweave area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in navy blue to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72.00" W x 108.00" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.