
6' X 9' Navy Blue Sky Blue And Ivory Nautical Indoor Outdoor Area Rug
Mfr # 550199
Zoro # G022325102
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Navy Blue/Sky Blue/Blue Ivory
Depth
0.3 in
Width (In.)
108 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550199
Zoro #
G022325102
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Material
Polypropylene
Color
Navy Blue/Sky Blue/Blue Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot navy blue sky blue and ivory nautical indoor outdoor area rug. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.