Shop HOMEROOTS
See all product information
Create Account
6' X 9' Orange Green And Blue Indoor Outdoor Area Rug
- Mfr # 527623
- Zoro # G922327411
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Orange Green/Blue
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527623
- Zoro #
- G922327411
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Details
- Color
- Orange Green/Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
Set an inviting tone in your space with this 6-foot x 9-foot orange green and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with precision, the machine-made construction ensures long-lasting quality while its rectangle shape complements various arrangements. The vibrant colors of orange, green, and blue bring energy and warmth to any setting. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.