6' X 9' Orange Green And Blue Indoor Outdoor Area Rug
- Mfr # 527627
- Zoro # G422325092
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Orange Green/Blue
Material
Polypropylene
Width (In.)
108 in
Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527627
- Zoro #
- G422325092
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Orange Green/Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 72 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 6-foot x 9-foot orange green and blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Its machine-made construction ensures long-lasting quality while providing a sleek rectangular shape that complements various settings. The vibrant colors of orange, green, and blue bring a lively ambiance to your decor. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.