Zoro Homepage

6' X 9' Rust Abstract Indoor Outdoor Area Rug

  • Mfr # 572902

  • Zoro # G522325589


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Rust
Application Type
Non-Commercial
Material
Polypropylene
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572902
Zoro #
G522325589
UPC #
-
Country of Origin
Turkey

Dimensions

Height
72 in
Depth
0.25 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Assembly Required
No Assembly Needed
Color
Rust
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom

Description

Add some artistry to your room with this 6-foot x 9-foot rust abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.