
6' X 9' Sky Blue And Blue Palm Leaf Indoor Outdoor Area Rug
Mfr # 550192
Zoro # G622336935
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Color
Blue Blue
Assembly Required
No Assembly Needed
Width (In.)
108 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550192
Zoro #
G622336935
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Width (In.)
108 in
Depth
0.3 in
Size
6 ft x 9 ft
Details
Color
Blue Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Description
Add some artistry to your room with this 6-foot x 9-foot sky blue and blue palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.