
6' X 9' Tan And Brown Geometric Indoor Outdoor Area Rug
Mfr # 569812
Zoro # G722368089
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Color
Tan Brown
Assembly Required
No Assembly Needed
Width (In.)
108 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569812
Zoro #
G722368089
UPC #
-
Country of Origin
India
Dimensions
Height
72 in
Width (In.)
108 in
Depth
0.25 in
Size
6 ft x 9 ft
Details
Color
Tan Brown
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot tan and brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.