
6' X 9' Teal Blue Floral Indoor Outdoor Area Rug (Discontinued)
- Mfr # 555573
- Zoro # G222338094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555573
Zoro #
G222338094
UPC #
-
Country of Origin
India
Dimensions
Depth
0.12 in
Width (In.)
108 in
Height
72 in
Details
Item
Outdoor Rug
Application Type
Commercial
Color
Teal Blue
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add some artistry to your room with this 6-foot x 9-foot teal blue floral machine braided distressed area rug with uv protection. This rectangle shaped rug features a floral design in teal blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 72-inch H x 108-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.