6" Yellow and Brown Metal Hand Painted 1941's P-40 Fighter Model Airplane

  • Mfr # 489449

  • Zoro # G122884912


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Nature Motif
No Nature
Subject
Transportation
Material
Metal
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489449
Zoro #
G122884912
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Length
6 in
Depth
17 in

Details

Commercial Use
Yes
Nature Motif
No Nature
Subject
Transportation
Material
Metal
Item
Sculptures
Construction Method
Handmade
Plays Music
No
Assembly Required
No
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Pieces per Set
1
Sculpture Type
Model Airplane
Color
Yellow, Brown
Design Motif
Not an animal
Occasion
No Holiday

Description

Add an air of fashion to your room and rejuvenate the space with this 6-inch yellow and brown metal hand painted 1941-foots p-40 fighter model airplane. This charming decorative accent is expertly made of high grade metal in a yellow and brown coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 6-inch h x 20-inch w x 17-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.