6" Yellow and Green Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 489430

  • Zoro # G822884380


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Construction Method
Handmade
Nature Motif
No Nature
Width
11 in
Power Source
No Power Source Required / Manual
Color
Yellow, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489430
Zoro #
G822884380
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
14 in
Length
5.75 in

Details

Construction Method
Handmade
Nature Motif
No Nature
Item
Sculptures
Power Source
No Power Source Required / Manual
Color
Yellow, Green
Commercial Use
Yes
Material
Metal
Sculpture Type
Model Airplane
Occasion
No Holiday
Pieces per Set
1
Assembly Required
No
Hand Painted
Yes
Design Motif
Not an animal
Plays Music
No
Subject
Transportation

Description

This 6-inch yellow and green metal hand painted model airplane tabletop sculpture will add a beautiful decorative accent to your decor. High-quality metal used in this yellow and green sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 5.75-inch h x 11-inch w x 14-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.