60" Black and Gray Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489925
Zoro # G822908796
product price: $744.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Cabinets Included
No
Reversible Orientation
Yes
Finish
Matte
Gaming Configuration
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489925
Zoro #
G822908796
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Size
Large
Height Adjustable
No
Overall Depth
23.75 in
Overall Height
30.25 in
Details
Assembly Required
Full Assembly Needed
Cabinets Included
No
Reversible Orientation
Yes
Finish
Matte
Gaming Configuration
No
Color
Black
Mirrored
No
Style
Modern
Weight Capacity
80 lb
Item
Desks
Base Material
Iron
Commercial Use
No
Material
Manufactured Wood
Type
Computer Desk
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Description
This 60-inch black and gray wood and metal sled computer desk with three drawers will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.25-inch h x 60-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.