Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Black Distressed Sideboard with Four Doors

  • Mfr # 568407

  • Zoro # G622360343


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
59.8 in
Height
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568407
Zoro #
G622360343
UPC #
-
Country of Origin
China

Dimensions

Depth
15.7 in
Width
59.8 in
Height
33.9 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard that features wood scoring & rub through distressing for added character. The black hardware finish complements the black color of this mid-century style cabinet, complete with shelves for organization and doors to keep your items neatly tucked away. A perfect blend of functionality and aesthetics, this sideboard will elevate your space with its sleek design and ample storage capabilities. 33.9-inch H x 59.8-inch W x 15.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.