
60" Black Floor Lamp With White Fabric Drum Shade
Mfr # 523365
Zoro # G722347350
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
Yes
Height
60 in
Depth
12 in
Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523365
Zoro #
G722347350
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Depth
12 in
Width
12 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Color
White/Black
Material
Metal
Description
Embrace the good life with this hard working and stylish 60-inch black floor lamp with white fabric drum shade. The lamp is made of sturdy metal and features a black color. The lamp light itself is covered by a fabric, drum shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 60-inch H x 12-inch W x 12-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.