This item is Discontinued.

Homeroots 60" Black Novelty Floor Lamp With White Frosted Glass Drum Shade 523430

60" Black Novelty Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523430
  • Zoro # G922350143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523430
Zoro #
G922350143
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
14 in
Width
14 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Color
Black/White

Description

Embrace the good life with this hard working and stylish 60" black novelty floor lamp with white frosted glass drum shade. The base of this lamp is made of black metal. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 60" H x 14" W x 14" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.