Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Black Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528709

  • Zoro # G522359010


product price: $1,301.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Solid Wood
Width
59.75 in
Length
19 in
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528709
Zoro #
G522359010
UPC #
-
Country of Origin
Mexico

Dimensions

Width
59.75 in
Length
19 in
Height
34.75 in

Details

Color
Black
Material
Solid Wood
Item
TV Stand
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Experience entertainment right in the comfort of your own home with the 60" black solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid pine wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 59.75" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.