Zoro Homepage

60" Black Solid Wood Dining Table

  • Mfr # 548915

  • Zoro # G322353249


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
60 in
Application Type
Yes
Color
Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548915
Zoro #
G322353249
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
30 in
Depth
27 in

Details

Assembly Required
Full Assembly Needed
Item
Dining Table
Application Type
Yes
Color
Black

Description

Stylish and super sturdy, the 60-inch black solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this black solid wood table. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 60-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.