60" Black Wood Computer Desk
- Mfr # 640677
- Zoro # G322906513
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
60 in
Overall Depth
26 in
Overall Height
31.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640677
- Zoro #
- G322906513
- UPC #
- -
- Country of Origin
- Viet Nam
- Type
- Computer Desk
- Item
- Desks
- Finish
- Matte
- Color
- Black
- Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Style
- Mid-Century
- Reversible Orientation
- No
- Assembled/Unassembled
- Unassembled
- Cabinets Included
- No
- Top Wood Species
- Rubberwood
- Weight Capacity
- 140 lb
- Base Material
- Manufactured Wood
- Shape
- Rectangular Desk
- Assembly Required
- Partial Assembly Needed
- Gaming Configuration
- No
- Mirrored
- No
- Commercial Use
- No
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 26 in
- Overall Height
- 31.5 in
- Height Adjustable
- No
- Size
- Medium
Description
Look like an executive when you add this 60-inch black wood computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 31.50-inch h x 60.00-inch w x 26.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.