Zoro Homepage

60" Blue Textural Chevron Distressed Wood Sideboard with Four Doors

  • Mfr # 568406

  • Zoro # G422364107


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5 in
Application Type
Yes
Height
32.3 in
Assembly Required
Full Assembly Needed
Width
59.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568406
Zoro #
G422364107
UPC #
-
Country of Origin
China

Dimensions

Depth
15.5 in
Height
32.3 in
Width
59.8 in

Details

Item
Sideboard
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking multi-purpose cabinet. Crafted from a mix of solid and manufactured wood, this mid-century style sideboard in a beautiful purposefully distressed blue chevron stripe will add character and charm to your space. Complete with adjustable height inner-shelves for organization, and sleek black door pulls, this fabulous sideboard is both a practical and stylish way to enhance your living space. 32.3-inch H x 59.8-inch W x 15.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.