Zoro Homepage

60" Blue Wood And Rattan Distressed Sideboard with Four Doors

  • Mfr # 568420

  • Zoro # G122371801


product price: $644.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
15.6 in
Assembly Required
Full Assembly Needed
Width
59.8 in
Application Type
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568420
Zoro #
G122371801
UPC #
-
Country of Origin
China

Dimensions

Depth
15.6 in
Width
59.8 in
Height
32.3 in

Details

Item
Sideboard
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Blue

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking manufactured wood sideboard in a stylish blue and beige color scheme. Featuring shelves and open storage for practical organization, this modern piece boasts a coat/paint distressing for added character. The wood and rattan door design, complemented by gold hardware finishes, adds a touch of elegance to your living space. 32.3-inch H x 59.8-inch W x 15.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.