This item is Discontinued.

Homeroots 60" Brass Novelty Floor Lamp With White Frosted Glass Drum Shade 523458

60" Brass Novelty Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523458
  • Zoro # G922370813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523458
Zoro #
G922370813
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
15 in
Width
19 in

Details

Material
Metal
Item
Floor Lamp
Color
Brass/White
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 60" brass novelty floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the white fabric drum shaped shade. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60" H x 19" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.