
60" Brass Traditional Shaped Floor Lamp With Antiqued Brass Dome Shade
Mfr # 526295
Zoro # G222370216
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Assembly Required
Partial Assembly Needed
Material
Metal
Depth
10 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526295
Zoro #
G222370216
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Depth
10 in
Width
21 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Color
Brass
Description
With this 60" brass traditional shaped floor lamp with antiqued brass dome shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the antiqued brass metal dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 60" H x 21" W x 10" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.