Shop HOMEROOTS
See all product information
Create Account
60" Bronze 2-Light Traditional Floor Lamp, Orange and Ivory Abstract Tiffany Glass Empire Shade
- Mfr # 526322
- Zoro # G322350019
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Height
60 in
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Orange Ivory
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526322
- Zoro #
- G322350019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 60 in
- Width
- 18 in
- Depth
- 18 in
Details
- Material
- Metal
- Item
- Floor Lamp
- Assembly Required
- Partial Assembly Needed
- Color
- Orange Ivory
- Application Type
- No
Description
With this 60-inch bronze two light traditional shaped floor lamp with orange and ivory abstract tiffany glass empire shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade has a empire shape and is made from glass. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60-inch H x 18-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.