
60" Bronze Four Light Traditional Shaped Floor Lamp With Beige Square Shade
Mfr # 526333
Zoro # G122352923
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
60 in
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526333
Zoro #
G122352923
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Height
60 in
Depth
18 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
No
Color
Beige
Description
This 60" bronze four light traditional shaped floor lamp with beige square shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a bronze tone. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60" H x 18" W x 18" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.