60" Bronze Metal Four Light Floor Lamp With Beige Fabric Square Shade

  • Mfr # 526334

  • Zoro # G622359330


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
60 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Beige/Bronze
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526334
Zoro #
G622359330
UPC #
-
Country of Origin
China

Dimensions

Height
60 in
Depth
18 in
Width
18 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Beige/Bronze
Item
Floor Lamp
Material
Metal

Description

Embrace the good life with this hard working and stylish 60-inch bronze metal four light floor lamp with beige fabric square shade. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. The coloration of the bronze lamp base creates a fashionable marriage with the the beige fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 60-inch h x 18-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.