
60" Bronze Swing Arm Floor Lamp With Beige Fabric Empire Shade
Mfr # 526251
Zoro # G122365459
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Width
20 in
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Bronze/Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526251
Zoro #
G122365459
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
20 in
Height
60 in
Details
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Color
Bronze/Beige
Application Type
No
Description
Bring of level of elegance and charm to your space with this good looking 60-inch bronze swing arm floor lamp with beige fabric empire shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 60-inch h x 20-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.