60" Brown and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489918
Zoro # G122910789
product price:Â $538.99
/eaKey Features
Size
Large
Weight Capacity
80 lb
Finish
Natural
Shape
Rectangular Desk
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489918
Zoro #
G122910789
UPC #
-
Country of Origin
China
Dimensions
Size
Large
Overall Height
30.25 in
Overall Depth
23.75 in
Overall Width
60 in
Height Adjustable
No
Details
Weight Capacity
80 lb
Finish
Natural
Shape
Rectangular Desk
Commercial Use
No
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Style
Modern
Assembly Required
Full Assembly Needed
Mirrored
No
Base Material
Iron
Color
Brown
Material
Manufactured Wood
Type
Computer Desk
Gaming Configuration
No
Item
Desks
Reversible Orientation
Yes
Description
Look like an executive when you add this 60-inch brown and black wood and metal sled computer desk with three drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.25-inch h x 60-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.