Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" Brown and Black Wood and Metal Tabletop Sculpture

  • Mfr # 554703

  • Zoro # G122884363


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Construction Method
Handmade
Design Motif
Not an animal
Occasion
No Holiday
Hand Painted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554703
Zoro #
G122884363
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Length
60 in
Depth
5 in

Details

Nature Motif
No Nature
Construction Method
Handmade
Design Motif
Not an animal
Occasion
No Holiday
Hand Painted
No
Plays Music
No
Assembly Required
Yes
Material
Wood, Metal
Color
Brown, Black
Commercial Use
No
Item
Sculptures
Subject
No Subject
LED Lighting
No
Finish
Satin Black
Sculpture Type
Tabletop Sculpture
Shape
Novelty

Description

The 60-inch brown and black wood and metal tabletop sculpture is the perfect decorative accessory for your home. This brown and black hued piece represents high quality, expertly made from high grade wood and metal. Great to use on its own or mix with other decorations for the perfect look. 60-inch h x 12-inch w x 5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.