Zoro Homepage

60" Brown and Charcoal Distressed Wood Sideboard with Four Doors

  • Mfr # 568405

  • Zoro # G522360337


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32.28 in
Application Type
Yes
Width
60 in
Depth
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568405
Zoro #
G522360337
UPC #
-
Country of Origin
China

Dimensions

Height
32.28 in
Width
60 in
Depth
15.6 in

Details

Color
Black
Application Type
Yes
Item
Sideboard
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hardwearing and versatile sideboard. Crafted from a mix of solid and manufactured wood with distressing, this mid-century style sideboard features a beautiful carved geometric pattern. The charming charcoal and brown color scheme adds warmth to any space. This multi-functional practical piece of furniture seamlessly blends functionality with aesthetic appeal. 32.28-inch H x 60-inch W x 15.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.